Zoro Homepage

Rubber Cord, Silicone, 7/16 In Dia, 25 Ft

  • Mfr # ZUSA-RC-92

  • Zoro # G6691291


product price: $65.39
/ea

Key Features

Material
Silicone
Color
Red
Durometer
70A
Tensile Strength
850 psi
Resistant To
Chemicals, High Temperature, Water, Weather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSA-RC-92
Zoro #
G6691291
UPC #
-
Country of Origin
China

Dimensions

Length
25 ft
Diameter
7/16 in
Overall Length
25 ft
Overall Diameter
7/16 in

Details

Item
Silicone Round Cord
Material
Silicone
Color
Red
Durometer
70A
Tensile Strength
850 psi
Resistant To
Chemicals, High Temperature, Water, Weather
Standards
FDA 21 CFR 177.2600
Temperature Range (F)
-80 Degrees to 450 Degrees F
Type
Round
Tolerance
+/-.010" RMA High Precision
Maximum Temperature
450 Degrees F
Cross Section Fractional
7/16 in
Cross Section Actual
0.437 in
Abrasion Resistance
Poor
Shape
Round
Weather Resistance
Excellent
Water Resistance
Good
Oil Resistance
Fair
Chemical Resistance
Good
Grade
Food Grade
Minimum Temperature
-80 Degrees F

Description

Silicone Round Cord, Cross Section Actual 0.437 in, Overall Diameter 7/16 in, Color Red, Material Silicone, Durometer 70A, Food Grade, Maximum Temperature 450 Degrees F, Minimum Temperature -80 Degrees F, Overall Length 25 ft, Tensile Strength 850 psi, Round, Abrasion Resistance Poor, Chemical Resistance Good, Oil Resistance Fair, Water Resistance Good, Weather Resistance Excellent, Standards FDA 21 CFR 177.2600, Cross Section Fractional 7/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.