Zoro Homepage

Rubber Cord, Silicone, 7/16 In Dia, 50 Ft

  • Mfr # ZUSA-RC-1083

  • Zoro # G7167991


product price: $130.99
/ea
Free Shipping & Returns

Key Features

Material
Silicone
Color
Red
Durometer
70A
Tensile Strength
850 psi
Type
Round
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSA-RC-1083
Zoro #
G7167991
UPC #
-
Country of Origin
China

Dimensions

Diameter
7/16 in
Length
50 ft
Overall Length
50 ft
Overall Diameter
7/16 in

Details

Item
Silicone Round Cord
Material
Silicone
Color
Red
Durometer
70A
Tensile Strength
850 psi
Type
Round
Standards
FDA 21 CFR 177.2600
Tolerance
+/-.010" RMA High Precision
Resistant To
Chemicals, High Temperature, Water, Weather
Temperature Range (F)
-80 Degrees to 450 Degrees F
Chemical Resistance
Good
Oil Resistance
Fair
Weather Resistance
Excellent
Maximum Temperature
450 Degrees F
Minimum Temperature
-80 Degrees F
Shape
Round
Water Resistance
Good
Abrasion Resistance
Poor
Grade
Food Grade
Cross Section Fractional
7/16 in
Cross Section Actual
0.437 in

Description

Silicone Round Cord, Cross Section Actual 0.437 in, Overall Diameter 7/16 in, Color Red, Material Silicone, Durometer 70A, Food Grade, Maximum Temperature 450 Degrees F, Minimum Temperature -80 Degrees F, Overall Length 50 ft, Tensile Strength 850 psi, Round, Abrasion Resistance Poor, Chemical Resistance Good, Oil Resistance Fair, Water Resistance Good, Weather Resistance Excellent, Standards FDA 21 CFR 177.2600, Cross Section Fractional 7/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.