Zoro Homepage

Rubber Cord, Viton, 1/2 In Dia, 25 Ft

  • Mfr # ZUSA-RC-749

  • Zoro # G6574793


product price: $440.99
/ea
Free Shipping & Returns

Key Features

Material
Viton
Color
Black
Durometer
75A
Tensile Strength
2,250 psi
Tolerance
+/-.018" RMA High Precision
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSA-RC-749
Zoro #
G6574793
UPC #
-
Country of Origin
China

Dimensions

Length
25 ft
Diameter
1/2 in
Overall Diameter
1/2 in
Overall Length
25 ft

Description

Viton Round Cord, Cross Section Actual 0.5 in, Overall Diameter 1/2 in, Color Black, Material Viton, Durometer 75A, Standard, Maximum Temperature 400 Degrees F, Minimum Temperature -15 Degrees F, Overall Length 25 ft, Tensile Strength 2,250 psi, Round, Abrasion Resistance Good, Chemical Resistance Excellent, Oil Resistance Excellent, Water Resistance Good, Weather Resistance Excellent, Cross Section Fractional 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.