Zoro Homepage

Rubber Cord, Viton, 1.6mm Dia, 10 Ft

  • Mfr # ZUSA-RC-613

  • Zoro # G9515055


product price: $13.25
/ea

Key Features

Material
Viton
Color
Black
Durometer
75A
Tensile Strength
2,250 psi
Diameter
1.6 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSA-RC-613
Zoro #
G9515055
UPC #
-
Country of Origin
China

Dimensions

Diameter
1.6 mm
Length
10 ft
Overall Length
10 ft
Overall Diameter
1/16 in

Details

Item
Viton Round Cord
Material
Viton
Color
Black
Durometer
75A
Tensile Strength
2,250 psi
Type
Round
Resistant To
Chemicals, High Temperature, Oil, Water, Weather
Tolerance
+/-.10mm RMA High Precision
Temperature Range (F)
-15 Degrees to 400 Degrees F
Standards
ASTM D2000
Minimum Temperature
-15 Degrees F
Grade
Standard
Cross Section Actual
1.6 mm
Oil Resistance
Excellent
Weather Resistance
Excellent
Maximum Temperature
400 Degrees F
Shape
Round
Abrasion Resistance
Good
Chemical Resistance
Excellent
Water Resistance
Good

Description

Viton Round Cord, Cross Section Actual 1.6 mm, Overall Diameter 1/16 in, Color Black, Material Viton, Durometer 75A, Standard, Maximum Temperature 400 Degrees F, Minimum Temperature -15 Degrees F, Overall Length 10 ft, Tensile Strength 2,250 psi, Round, Abrasion Resistance Good, Chemical Resistance Excellent, Oil Resistance Excellent, Water Resistance Good, Weather Resistance Excellent

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.