Rubber Cord, Viton, 3.0mm25 Ft.
Mfr # ZUSA-RC-162
Zoro # G6812531
product price: $47.05
/eaKey Features
Material
Viton
Color
Black
Durometer
75A
Tensile Strength
2,250 psi
Type
Round
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZUSA-RC-162
Zoro #
G6812531
UPC #
-
Country of Origin
China
Dimensions
Diameter
3 mm
Length
25 ft
Overall Length
25 ft
Overall Diameter
1/8 in
Details
Item
Viton Round Cord
Material
Viton
Color
Black
Durometer
75A
Tensile Strength
2,250 psi
Type
Round
Resistant To
Chemicals, High Temperature, Oil, Water, Weather
Tolerance
+/-.13mm RMA High Precision
Standards
ASTM D2000
Temperature Range (F)
-15 Degrees to 400 Degrees F
Water Resistance
Good
Cross Section Actual
3 mm
Chemical Resistance
Excellent
Maximum Temperature
400 Degrees F
Abrasion Resistance
Good
Shape
Round
Weather Resistance
Excellent
Minimum Temperature
-15 Degrees F
Oil Resistance
Excellent
Grade
Standard
Description
Viton Round Cord, Cross Section Actual 3 mm, Overall Diameter 1/8 in, Color Black, Material Viton, Durometer 75A, Standard, Maximum Temperature 400 Degrees F, Minimum Temperature -15 Degrees F, Overall Length 25 ft, Tensile Strength 2,250 psi, Round, Abrasion Resistance Good, Chemical Resistance Excellent, Oil Resistance Excellent, Water Resistance Good, Weather Resistance Excellent
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.