Zoro Homepage

Rubber Cord, Viton, 3/32 In Dia, 25 Ft

  • Mfr # ZUSA-RC-27

  • Zoro # G6773672


product price: $40.39
/ea

Key Features

Material
Viton
Color
Black
Durometer
75A
Tensile Strength
2,250 psi
Standards
ASTM D2000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSA-RC-27
Zoro #
G6773672
UPC #
-
Country of Origin
China

Dimensions

Diameter
3/32 in
Length
25 ft
Overall Diameter
3/32 in
Overall Length
25 ft

Details

Item
Viton Round Cord
Material
Viton
Color
Black
Durometer
75A
Tensile Strength
2,250 psi
Standards
ASTM D2000
Resistant To
Chemicals, High Temperature, Oil, Water, Weather
Temperature Range (F)
-15 Degrees to 400 Degrees F
Tolerance
+/-.005" RMA High Precision
Type
Round
Weather Resistance
Excellent
Minimum Temperature
-15 Degrees F
Chemical Resistance
Excellent
Cross Section Fractional
3/32 in
Maximum Temperature
400 Degrees F
Grade
Standard
Water Resistance
Good
Abrasion Resistance
Good
Oil Resistance
Excellent
Cross Section Actual
0.093 in
Shape
Round

Description

Viton Round Cord, Cross Section Actual 0.093 in, Overall Diameter 3/32 in, Color Black, Material Viton, Durometer 75A, Standard, Maximum Temperature 400 Degrees F, Minimum Temperature -15 Degrees F, Overall Length 25 ft, Tensile Strength 2,250 psi, Round, Abrasion Resistance Good, Chemical Resistance Excellent, Oil Resistance Excellent, Water Resistance Good, Weather Resistance Excellent, Cross Section Fractional 3/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.