Zoro Homepage

Rubber Cord, Viton, 3/8 In Dia, 25 Ft

  • Mfr # ZUSA-RC-747

  • Zoro # G6407064


product price: $258.99
/ea
Free Shipping & Returns

Key Features

Material
Viton
Color
Black
Durometer
75A
Tensile Strength
2,250 psi
Resistant To
Chemicals, High Temperature, Oil, Water, Weather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSA-RC-747
Zoro #
G6407064
UPC #
-
Country of Origin
China

Dimensions

Length
25 ft
Diameter
3/8 in
Overall Diameter
3/8 in
Overall Length
25 ft

Details

Item
Viton Round Cord
Material
Viton
Color
Black
Durometer
75A
Tensile Strength
2,250 psi
Resistant To
Chemicals, High Temperature, Oil, Water, Weather
Tolerance
+/-.016" RMA High Precision
Standards
ASTM D2000
Temperature Range (F)
-15 Degrees to 400 Degrees F
Type
Round
Chemical Resistance
Excellent
Abrasion Resistance
Good
Cross Section Actual
0.375 in
Weather Resistance
Excellent
Oil Resistance
Excellent
Cross Section Fractional
3/8 in
Maximum Temperature
400 Degrees F
Water Resistance
Good
Shape
Round
Grade
Standard
Minimum Temperature
-15 Degrees F

Description

Viton Round Cord, Cross Section Actual 0.375 in, Overall Diameter 3/8 in, Color Black, Material Viton, Durometer 75A, Standard, Maximum Temperature 400 Degrees F, Minimum Temperature -15 Degrees F, Overall Length 25 ft, Tensile Strength 2,250 psi, Round, Abrasion Resistance Good, Chemical Resistance Excellent, Oil Resistance Excellent, Water Resistance Good, Weather Resistance Excellent, Cross Section Fractional 3/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.