Rubber Cord, Viton, 4mm100 Ft.
Mfr # ZUSA-RC-1318
Zoro # G6941401
product price: $265.99
/ea
Free Shipping & Returns
Key Features
Material
Viton
Color
Black
Durometer
75A
Tensile Strength
2,250 psi
Type
Round
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZUSA-RC-1318
Zoro #
G6941401
UPC #
-
Country of Origin
China
Dimensions
Length
100 ft
Diameter
4 mm
Overall Length
100 ft
Overall Diameter
5/32 in
Details
Item
Viton Round Cord
Material
Viton
Color
Black
Durometer
75A
Tensile Strength
2,250 psi
Type
Round
Resistant To
Chemicals, High Temperature, Oil, Water, Weather
Standards
ASTM D2000
Temperature Range (F)
-15 Degrees to 400 Degrees F
Tolerance
+/-.15mm RMA High Precision
Water Resistance
Good
Shape
Round
Grade
Standard
Oil Resistance
Excellent
Chemical Resistance
Excellent
Cross Section Actual
4 mm
Maximum Temperature
400 Degrees F
Weather Resistance
Excellent
Abrasion Resistance
Good
Minimum Temperature
-15 Degrees F
Description
Viton Round Cord, Cross Section Actual 4 mm, Overall Diameter 5/32 in, Color Black, Material Viton, Durometer 75A, Standard, Maximum Temperature 400 Degrees F, Minimum Temperature -15 Degrees F, Overall Length 100 ft, Tensile Strength 2,250 psi, Round, Abrasion Resistance Good, Chemical Resistance Excellent, Oil Resistance Excellent, Water Resistance Good, Weather Resistance Excellent
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.