Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rubber Cord, Viton, 5.7mm10 Ft.

  • Mfr # ZUSA-RC-1288

  • Zoro # G6185155


product price: $55.75
/ea

Key Features

Material
Viton
Color
Black
Durometer
75A
Tensile Strength
2,250 psi
Diameter
5.7 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSA-RC-1288
Zoro #
G6185155
UPC #
-
Country of Origin
China

Dimensions

Diameter
5.7 mm
Length
10 ft
Overall Diameter
7/32 in
Overall Length
10 ft

Details

Item
Viton Round Cord
Material
Viton
Color
Black
Durometer
75A
Tensile Strength
2,250 psi
Tolerance
+/-.25mm RMA High Precision
Temperature Range (F)
-15 Degrees to 400 Degrees F
Type
Round
Resistant To
Chemicals, High Temperature, Oil, Water, Weather
Standards
ASTM D2000
Maximum Temperature
400 Degrees F
Water Resistance
Good
Minimum Temperature
-15 Degrees F
Oil Resistance
Excellent
Grade
Standard
Weather Resistance
Excellent
Abrasion Resistance
Good
Chemical Resistance
Excellent
Cross Section Actual
5.7 mm
Shape
Round

Description

Viton Round Cord, Cross Section Actual 5.7 mm, Overall Diameter 7/32 in, Color Black, Material Viton, Durometer 75A, Standard, Maximum Temperature 400 Degrees F, Minimum Temperature -15 Degrees F, Overall Length 10 ft, Tensile Strength 2,250 psi, Round, Abrasion Resistance Good, Chemical Resistance Excellent, Oil Resistance Excellent, Water Resistance Good, Weather Resistance Excellent

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.