Zoro Homepage

Rubber Cord, Viton, 8.5mm10 Ft.

  • Mfr # ZUSA-RC-1290

  • Zoro # G6621377


product price: $97.69
/ea
Free Shipping & Returns

Key Features

Material
Viton
Color
Black
Durometer
75A
Tensile Strength
2,250 psi
Standards
ASTM D2000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSA-RC-1290
Zoro #
G6621377
UPC #
-
Country of Origin
China

Dimensions

Length
10 ft
Diameter
8.5 mm
Overall Diameter
21/64 in
Overall Length
10 ft

Details

Item
Viton Round Cord
Material
Viton
Color
Black
Durometer
75A
Tensile Strength
2,250 psi
Standards
ASTM D2000
Temperature Range (F)
-15 Degrees to 400 Degrees F
Tolerance
+/-.36mm RMA High Precision
Resistant To
Chemicals, High Temperature, Oil, Water, Weather
Type
Round
Minimum Temperature
-15 Degrees F
Grade
Standard
Abrasion Resistance
Good
Chemical Resistance
Excellent
Maximum Temperature
400 Degrees F
Cross Section Actual
8.5 mm
Oil Resistance
Excellent
Shape
Round
Water Resistance
Good
Weather Resistance
Excellent

Description

Viton Round Cord, Cross Section Actual 8.5 mm, Overall Diameter 21/64 in, Color Black, Material Viton, Durometer 75A, Standard, Maximum Temperature 400 Degrees F, Minimum Temperature -15 Degrees F, Overall Length 10 ft, Tensile Strength 2,250 psi, Round, Abrasion Resistance Good, Chemical Resistance Excellent, Oil Resistance Excellent, Water Resistance Good, Weather Resistance Excellent

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.