Zoro Homepage

Rubber Cord, Viton, 8.5mm50 Ft.

  • Mfr # ZUSA-RC-1313

  • Zoro # G6653491


product price: $502.99
/ea
Free Shipping & Returns

Key Features

Material
Viton
Color
Black
Durometer
75A
Tensile Strength
2,250 psi
Diameter
8.5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSA-RC-1313
Zoro #
G6653491
UPC #
-
Country of Origin
China

Dimensions

Diameter
8.5 mm
Length
50 ft
Overall Diameter
21/64 in
Overall Length
50 ft

Details

Item
Viton Round Cord
Material
Viton
Color
Black
Durometer
75A
Tensile Strength
2,250 psi
Type
Round
Standards
ASTM D2000
Resistant To
Chemicals, High Temperature, Oil, Water, Weather
Temperature Range (F)
-15 Degrees to 400 Degrees F
Tolerance
+/-.36mm RMA High Precision
Weather Resistance
Excellent
Shape
Round
Maximum Temperature
400 Degrees F
Abrasion Resistance
Good
Grade
Standard
Cross Section Actual
8.5 mm
Oil Resistance
Excellent
Water Resistance
Good
Minimum Temperature
-15 Degrees F
Chemical Resistance
Excellent

Description

Viton Round Cord, Cross Section Actual 8.5 mm, Overall Diameter 21/64 in, Color Black, Material Viton, Durometer 75A, Standard, Maximum Temperature 400 Degrees F, Minimum Temperature -15 Degrees F, Overall Length 50 ft, Tensile Strength 2,250 psi, Round, Abrasion Resistance Good, Chemical Resistance Excellent, Oil Resistance Excellent, Water Resistance Good, Weather Resistance Excellent

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.