Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rubber Edging, Neoprene, 10 ft Length, Non-Adhesive Backing, 11/64 in Overall Width, Style: G

  • Mfr # ZTRIM-382

  • Zoro # G2643125


product price: $9.19
/ea

Key Features

Material
Neoprene
Groove Width
1/32 in
Overall Height
1/4 in
Overall Width
11/64 in
Style
G
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZTRIM-382
Zoro #
G2643125
UPC #
-
Country of Origin
China

Dimensions

Groove Width
1/32 in
Overall Height
1/4 in
Overall Width
11/64 in
Length
10 ft
Groove Depth
5/32 in
Leg Length
1/4 in
Inside Width
1/32 in
Overall Length
10 ft
Inside Height
5/32 in
Trim Width
3/16 in
Inside Length
5/32 in
For Material Thickness - Maximum
1/32 in

Details

Material
Neoprene
Item
Edge Trim
Style
G
Backing Type
Non-Adhesive
Color
Black
Min. Temp. (F)
-20 Degrees F
Max. Temp. (F)
150 Degrees F
Standards
ASTM D2000 BC
Application
Boards, Electrical, Mirrors, Signs
Profile Shape
G
Maximum Operating Temperature
150 Degrees F
Mount Type
Non-Adhesive
Minimum Operating Temperature
-20 Degrees F
Resistance Properties
Oil Resistant, Water Resistant
Hardness
70A
For Materials
Glass, Metal, Plastic, Wood
Operating Temperature - Minimum
-20 Degrees F
Product Type
Edge Trim
Includes Core
Core Not Included
Operating Temperature - Maximum
150 Degrees F
Includes Bulb
Bulb Not Included
Outer Material
Neoprene

Description

Edge Trim, Application Boards, Electrical, Mirrors, Signs, Bulb Location Not Applicable, Color Black, Hardness 70A, Inside Height 5/32 in, Inside Width 1/32 in, Material Neoprene, Maximum Operating Temperature 150 Degrees F, Minimum Operating Temperature -20 Degrees F, Mount Type Non-Adhesive, Overall Height 1/4 in, Overall Length 10 ft, Overall Width 11/64 in, Profile Shape G, Resistance Properties Oil Resistant, Water Resistant, Standards ASTM D2000 BC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products