Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rubber Edging, Neoprene, 10 ft Length, Non-Adhesive Backing, 1/8 in Overall Width, Style: E

  • Mfr # ZTRIM-341

  • Zoro # G2643159


product price: $13.25
/ea

Key Features

Material
Neoprene
Groove Width
1/16 in
Overall Height
3/8 in
Overall Width
1/8 in
Style
E
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZTRIM-341
Zoro #
G2643159
UPC #
-
Country of Origin
China

Dimensions

Groove Width
1/16 in
Overall Height
3/8 in
Overall Width
1/8 in
Length
10 ft
Groove Depth
5/16 in
Leg Length
3/8 in
Overall Length
10 ft
Inside Width
1/16 in
Inside Height
5/16 in
Inside Length
5/16 in
Trim Width
1/8 in
For Material Thickness - Maximum
1/16 in

Details

Item
Edge Trim
Material
Neoprene
Style
E
Backing Type
Non-Adhesive
Color
Black
Max. Temp. (F)
150 Degrees F
Standards
ASTM D2000 BC
Min. Temp. (F)
-20 Degrees F
Application
Boards, Electrical, Mirrors, Signs
Minimum Operating Temperature
-20 Degrees F
Maximum Operating Temperature
150 Degrees F
Profile Shape
E
Mount Type
Non-Adhesive
Outer Material
Neoprene
Operating Temperature - Minimum
-20 Degrees F
Hardness
70A
Resistance Properties
Oil Resistant, Water Resistant
Operating Temperature - Maximum
150 Degrees F
For Materials
Glass, Metal, Plastic, Wood
Includes Bulb
Bulb Not Included
Product Type
Edge Trim
Includes Core
Core Not Included

Description

Edge Trim, Application Boards, Electrical, Mirrors, Signs, Bulb Location Not Applicable, Color Black, Hardness 70A, Inside Height 5/16 in, Inside Width 1/16 in, Material Neoprene, Maximum Operating Temperature 150 Degrees F, Minimum Operating Temperature -20 Degrees F, Mount Type Non-Adhesive, Overall Height 3/8 in, Overall Length 10 ft, Overall Width 1/8 in, Profile Shape E, Resistance Properties Oil Resistant, Water Resistant, Standards ASTM D2000 BC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.