Rubber Edging, Neoprene, 10 ft Length, Non-Adhesive Backing, 43/64 in Overall Width, Style: F

  • Mfr # ZTRIM-364

  • Zoro # G0298649


product price: $33.19
/ea

Key Features

Material
Neoprene
Groove Width
3/8 in
Overall Height
1 in
Overall Width
43/64 in
Style
F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZTRIM-364
Zoro #
G0298649
UPC #
-
Country of Origin
China

Dimensions

Groove Width
3/8 in
Overall Height
1 in
Overall Width
43/64 in
Length
10 ft
Groove Depth
25/32 in
Leg Length
1 in
Inside Height
25/32 in
Overall Length
10 ft
Inside Width
3/8 in
Trim Width
11/16 in
For Material Thickness - Maximum
3/8 in
Inside Length
25/32 in

Details

Item
Edge Trim
Material
Neoprene
Style
F
Backing Type
Non-Adhesive
Color
Black
Max. Temp. (F)
150 Degrees F
Min. Temp. (F)
-20 Degrees F
Standards
ASTM D2000 BC
Application
Boards, Electrical, Mirrors, Signs
Maximum Operating Temperature
150 Degrees F
Mount Type
Non-Adhesive
Profile Shape
F
Minimum Operating Temperature
-20 Degrees F
Hardness
70A
Operating Temperature - Maximum
150 Degrees F
Operating Temperature - Minimum
-20 Degrees F
Includes Bulb
Bulb Not Included
Resistance Properties
Oil Resistant, Water Resistant
Includes Core
Core Not Included
Product Type
Edge Trim
Outer Material
Neoprene
For Materials
Glass, Metal, Plastic, Wood

Description

Edge Trim, Application Boards, Electrical, Mirrors, Signs, Bulb Location Not Applicable, Color Black, Hardness 70A, Inside Height 25/32 in, Inside Width 3/8 in, Material Neoprene, Maximum Operating Temperature 150 Degrees F, Minimum Operating Temperature -20 Degrees F, Mount Type Non-Adhesive, Overall Height 1 in, Overall Length 10 ft, Overall Width 43/64 in, Profile Shape F, Resistance Properties Oil Resistant, Water Resistant, Standards ASTM D2000 BC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.