Zoro Homepage

Rubber Edging, Neoprene, 10 ft Length, Non-Adhesive Backing, 7/16 in Overall Width, Style: G

  • Mfr # ZTRIM-385

  • Zoro # G0408926


product price: $15.99
/ea

Key Features

Material
Neoprene
Groove Width
3/16 in
Overall Height
15/32 in
Overall Width
7/16 in
Style
G
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZTRIM-385
Zoro #
G0408926
UPC #
-
Country of Origin
China

Dimensions

Groove Width
3/16 in
Overall Height
15/32 in
Overall Width
7/16 in
Length
10 ft
Groove Depth
5/16 in
Leg Length
15/32 in
Overall Length
10 ft
Inside Width
3/16 in
Inside Height
5/16 in
Inside Length
5/16 in
Trim Width
7/16 in
For Material Thickness - Maximum
3/16 in

Details

Material
Neoprene
Item
Edge Trim
Style
G
Backing Type
Non-Adhesive
Color
Black
Max. Temp. (F)
150 Degrees F
Standards
ASTM D2000 BC
Min. Temp. (F)
-20 Degrees F
Application
Boards, Electrical, Mirrors, Signs
Profile Shape
G
Mount Type
Non-Adhesive
Maximum Operating Temperature
150 Degrees F
Minimum Operating Temperature
-20 Degrees F
Includes Bulb
Bulb Not Included
Includes Core
Core Not Included
Hardness
70A
Product Type
Edge Trim
For Materials
Glass, Metal, Plastic, Wood
Resistance Properties
Oil Resistant, Water Resistant
Operating Temperature - Maximum
150 Degrees F
Operating Temperature - Minimum
-20 Degrees F
Outer Material
Neoprene

Description

Edge Trim, Application Boards, Electrical, Mirrors, Signs, Bulb Location Not Applicable, Color Black, Hardness 70A, Inside Height 5/16 in, Inside Width 3/16 in, Material Neoprene, Maximum Operating Temperature 150 Degrees F, Minimum Operating Temperature -20 Degrees F, Mount Type Non-Adhesive, Overall Height 15/32 in, Overall Length 10 ft, Overall Width 7/16 in, Profile Shape G, Resistance Properties Oil Resistant, Water Resistant, Standards ASTM D2000 BC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.