Zoro Homepage

Rubber Edging, Neoprene, 100 ft Length, Non-Adhesive Backing, 1/4 in Overall Width, Style: H

  • Mfr # ZTRIM-94

  • Zoro # G2518783


product price: $125.99
/ea
Free Shipping & Returns

Key Features

Material
Neoprene
Groove Width
1/16 in
Overall Height
1/4 in
Overall Width
1/4 in
Length
100 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZTRIM-94
Zoro #
G2518783
UPC #
-
Country of Origin
China

Dimensions

Groove Width
1/16 in
Overall Height
1/4 in
Overall Width
1/4 in
Length
100 ft
Groove Depth
11/64 in
Leg Length
1/4 in
Inside Width
1/16 in
Overall Length
100 ft
Inside Height
11/64 in
Trim Width
1/4 in
Inside Length
5/32 in
For Material Thickness - Maximum
1/16 in

Details

Item
Edge Trim
Material
Neoprene
Style
H
Backing Type
Non-Adhesive
Color
Black
Min. Temp. (F)
-20 Degrees F
Standards
ASTM D2000 BC
Max. Temp. (F)
150 Degrees F
Application
Boards, Electrical, Mirrors, Signs
Profile Shape
H
Maximum Operating Temperature
150 Degrees F
Minimum Operating Temperature
-20 Degrees F
Mount Type
Non-Adhesive
Operating Temperature - Minimum
-20 Degrees F
Resistance Properties
Oil Resistant, Water Resistant
Operating Temperature - Maximum
150 Degrees F
Includes Core
Core Not Included
Hardness
70A
Outer Material
Neoprene
Includes Bulb
Bulb Not Included
For Materials
Glass, Metal, Plastic, Wood
Product Type
Edge Trim

Description

Edge Trim, Application Boards, Electrical, Mirrors, Signs, Bulb Location Not Applicable, Color Black, Hardness 70A, Inside Height 11/64 in, Inside Width 1/16 in, Material Neoprene, Maximum Operating Temperature 150 Degrees F, Minimum Operating Temperature -20 Degrees F, Mount Type Non-Adhesive, Overall Height 1/4 in, Overall Length 100 ft, Overall Width 1/4 in, Profile Shape H, Resistance Properties Oil Resistant, Water Resistant, Standards ASTM D2000 BC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.