Zoro Homepage

Rubber Edging, neoprene, 100 ft Length, Non-Adhesive Backing, 5/16 in Overall Width, Style: A

  • Mfr # ZTRIM-8

  • Zoro # G3278414


product price: $132.99
/ea
Free Shipping & Returns

Key Features

Material
Neoprene
Groove Width
3/16 in
Overall Height
3/8 in
Overall Width
5/16 in
Length
100 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZTRIM-8
Zoro #
G3278414
UPC #
-
Country of Origin
China

Dimensions

Groove Width
3/16 in
Overall Height
3/8 in
Overall Width
5/16 in
Length
100 ft
Groove Depth
5/16 in
Leg Length
3/8 in
Inside Width
3/16 in
Overall Length
100 ft
Inside Height
5/16 in
Inside Length
5/16 in
For Material Thickness - Maximum
3/16 in
Trim Width
5/16 in

Details

Item
Edge Trim
Material
Neoprene
Style
A
Backing Type
Non-Adhesive
Color
Black
Min. Temp. (F)
-20 Degrees F
Standards
ASTM D2000 BC
Max. Temp. (F)
150 Degrees F
Application
Boards, Electrical, Mirrors, Signs
Mount Type
Non-Adhesive
Profile Shape
A
Minimum Operating Temperature
-20 Degrees F
Maximum Operating Temperature
150 Degrees F
Includes Bulb
Bulb Not Included
Outer Material
Neoprene
Hardness
70A
For Materials
Glass, Metal, Plastic, Wood
Product Type
Edge Trim
Operating Temperature - Maximum
150 Degrees F
Operating Temperature - Minimum
-20 Degrees F
Includes Core
Core Not Included
Resistance Properties
Oil Resistant, Water Resistant

Description

Edge Trim, Application Boards, Electrical, Mirrors, Signs, Bulb Location Not Applicable, Color Black, Hardness 70A, Inside Height 5/16 in, Inside Width 3/16 in, Material Neoprene, Maximum Operating Temperature 150 Degrees F, Minimum Operating Temperature -20 Degrees F, Mount Type Non-Adhesive, Overall Height 3/8 in, Overall Length 100 ft, Overall Width 5/16 in, Profile Shape A, Resistance Properties Oil Resistant, Water Resistant, Standards ASTM D2000 BC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.