Rubber Edging, Neoprene, 100 ft Length, Non-Adhesive Backing, 7/16 in Overall Width, Style: E
Mfr # ZTRIM-44
Zoro # G3410032
product price: $222.99
/ea
Free Shipping & Returns
Key Features
Material
Neoprene
Groove Width
3/16 in
Overall Height
3/4 in
Overall Width
7/16 in
Style
E
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZTRIM-44
Zoro #
G3410032
UPC #
-
Country of Origin
China
Dimensions
Groove Width
3/16 in
Overall Height
3/4 in
Overall Width
7/16 in
Length
100 ft
Groove Depth
5/8 in
Leg Length
3/4 in
Overall Length
100 ft
Inside Height
5/8 in
Inside Width
3/16 in
Inside Length
5/8 in
Trim Width
7/16 in
For Material Thickness - Maximum
3/16 in
Description
Edge Trim, Application Boards, Electrical, Mirrors, Signs, Bulb Location Not Applicable, Color Black, Hardness 70A, Inside Height 5/8 in, Inside Width 3/16 in, Material Neoprene, Maximum Operating Temperature 150 Degrees F, Minimum Operating Temperature -20 Degrees F, Mount Type Non-Adhesive, Overall Height 3/4 in, Overall Length 100 ft, Overall Width 7/16 in, Profile Shape E, Resistance Properties Oil Resistant, Water Resistant, Standards ASTM D2000 BC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.