Rubber Edging, Neoprene, 25 ft Length, Non-Adhesive Backing, 11/64 in Overall Width, Style: G

  • Mfr # ZTRIM-282

  • Zoro # G0298615


product price: $21.49
/ea

Key Features

Material
Neoprene
Groove Width
1/32 in
Overall Height
1/4 in
Overall Width
11/64 in
Style
G
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZTRIM-282
Zoro #
G0298615
UPC #
-
Country of Origin
China

Dimensions

Groove Width
1/32 in
Overall Height
1/4 in
Overall Width
11/64 in
Length
25 ft
Groove Depth
5/32 in
Leg Length
1/4 in
Overall Length
25 ft
Inside Height
5/32 in
Inside Width
1/32 in
Trim Width
3/16 in
Inside Length
5/32 in
For Material Thickness - Maximum
1/32 in

Details

Item
Edge Trim
Material
Neoprene
Style
G
Backing Type
Non-Adhesive
Color
Black
Standards
ASTM D2000 BC
Min. Temp. (F)
-20 Degrees F
Max. Temp. (F)
150 Degrees F
Application
Boards, Electrical, Mirrors, Signs
Profile Shape
G
Minimum Operating Temperature
-20 Degrees F
Mount Type
Non-Adhesive
Maximum Operating Temperature
150 Degrees F
Includes Bulb
Bulb Not Included
Includes Core
Core Not Included
Resistance Properties
Oil Resistant, Water Resistant
Hardness
70A
Outer Material
Neoprene
Product Type
Edge Trim
For Materials
Glass, Metal, Plastic, Wood
Operating Temperature - Minimum
-20 Degrees F
Operating Temperature - Maximum
150 Degrees F

Description

Edge Trim, Application Boards, Electrical, Mirrors, Signs, Bulb Location Not Applicable, Color Black, Hardness 70A, Inside Height 5/32 in, Inside Width 1/32 in, Material Neoprene, Maximum Operating Temperature 150 Degrees F, Minimum Operating Temperature -20 Degrees F, Mount Type Non-Adhesive, Overall Height 1/4 in, Overall Length 25 ft, Overall Width 11/64 in, Profile Shape G, Resistance Properties Oil Resistant, Water Resistant, Standards ASTM D2000 BC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.