Rubber Edging, Neoprene, 25 ft Length, Non-Adhesive Backing, 15/32 in Overall Width, Style: F

  • Mfr # ZTRIM-261

  • Zoro # G0298691


product price: $54.85
/ea

Key Features

Material
Neoprene
Groove Width
3/16 in
Overall Height
3/4 in
Overall Width
15/32 in
Style
F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZTRIM-261
Zoro #
G0298691
UPC #
-
Country of Origin
China

Dimensions

Groove Width
3/16 in
Overall Height
3/4 in
Overall Width
15/32 in
Length
25 ft
Groove Depth
9/16 in
Leg Length
3/4 in
Overall Length
25 ft
Inside Height
9/16 in
Inside Width
3/16 in
Trim Width
15/32 in
For Material Thickness - Maximum
3/16 in
Inside Length
9/16 in

Details

Item
Edge Trim
Material
Neoprene
Style
F
Backing Type
Non-Adhesive
Color
Black
Standards
ASTM D2000 BC
Max. Temp. (F)
150 Degrees F
Min. Temp. (F)
-20 Degrees F
Application
Boards, Electrical, Mirrors, Signs
Profile Shape
F
Maximum Operating Temperature
150 Degrees F
Mount Type
Non-Adhesive
Minimum Operating Temperature
-20 Degrees F
Operating Temperature - Maximum
150 Degrees F
Resistance Properties
Oil Resistant, Water Resistant
Outer Material
Neoprene
For Materials
Glass, Metal, Plastic, Wood
Includes Core
Core Not Included
Includes Bulb
Bulb Not Included
Product Type
Edge Trim
Hardness
70A
Operating Temperature - Minimum
-20 Degrees F

Description

Edge Trim, Application Boards, Electrical, Mirrors, Signs, Bulb Location Not Applicable, Color Black, Hardness 70A, Inside Height 9/16 in, Inside Width 3/16 in, Material Neoprene, Maximum Operating Temperature 150 Degrees F, Minimum Operating Temperature -20 Degrees F, Mount Type Non-Adhesive, Overall Height 3/4 in, Overall Length 25 ft, Overall Width 15/32 in, Profile Shape F, Resistance Properties Oil Resistant, Water Resistant, Standards ASTM D2000 BC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.