Rubber Edging, Neoprene, 25 ft Length, Non-Adhesive Backing, 37/64 in Overall Width, Style: F

  • Mfr # ZTRIM-262

  • Zoro # G0298667


product price: $74.19
/ea

Key Features

Material
Neoprene
Groove Width
1/4 in
Overall Height
13/16 in
Overall Width
37/64 in
Style
F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZTRIM-262
Zoro #
G0298667
UPC #
-
Country of Origin
China

Dimensions

Groove Width
1/4 in
Overall Height
13/16 in
Overall Width
37/64 in
Length
25 ft
Groove Depth
19/32 in
Leg Length
13/16 in
Inside Height
19/32 in
Overall Length
25 ft
Inside Width
1/4 in
Trim Width
19/32 in
For Material Thickness - Maximum
1/4 in
Inside Length
19/32 in

Details

Material
Neoprene
Item
Edge Trim
Style
F
Backing Type
Non-Adhesive
Color
Black
Min. Temp. (F)
-20 Degrees F
Max. Temp. (F)
150 Degrees F
Standards
ASTM D2000 BC
Application
Boards, Electrical, Mirrors, Signs
Maximum Operating Temperature
150 Degrees F
Mount Type
Non-Adhesive
Profile Shape
F
Minimum Operating Temperature
-20 Degrees F
Outer Material
Neoprene
Operating Temperature - Minimum
-20 Degrees F
Operating Temperature - Maximum
150 Degrees F
For Materials
Glass, Metal, Plastic, Wood
Resistance Properties
Oil Resistant, Water Resistant
Includes Bulb
Bulb Not Included
Hardness
70A
Includes Core
Core Not Included
Product Type
Edge Trim

Description

Edge Trim, Application Boards, Electrical, Mirrors, Signs, Bulb Location Not Applicable, Color Black, Hardness 70A, Inside Height 19/32 in, Inside Width 1/4 in, Material Neoprene, Maximum Operating Temperature 150 Degrees F, Minimum Operating Temperature -20 Degrees F, Mount Type Non-Adhesive, Overall Height 13/16 in, Overall Length 25 ft, Overall Width 37/64 in, Profile Shape F, Resistance Properties Oil Resistant, Water Resistant, Standards ASTM D2000 BC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.