Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rubber Edging, Neoprene, 50 ft Length, Non-Adhesive Backing, 3/8 in Overall Width, Style: D

  • Mfr # ZTRIM-133

  • Zoro # G0298859


product price: $82.35
/ea
Free Shipping & Returns

Key Features

Max. Temp. (F)
150 Degrees F
Min. Temp. (F)
-20 Degrees F
Groove Depth
3/8 in
Overall Height
9/16 in
Backing Type
Non-Adhesive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZTRIM-133
Zoro #
G0298859
UPC #
-
Country of Origin
China

Dimensions

Length
50 ft
Groove Depth
3/8 in
Overall Height
9/16 in
Overall Width
3/8 in
Groove Width
3/16 in
Inside Height
3/8 in
Inside Width
3/16 in
Overall Length
50 ft
Inside Length
3/8 in
For Material Thickness - Maximum
3/16 in
Leg Length
9/16 in
Trim Width
3/8 in

Details

Max. Temp. (F)
150 Degrees F
Min. Temp. (F)
-20 Degrees F
Item
Edge Trim
Backing Type
Non-Adhesive
Material
Neoprene
Style
D
Color
Black
Standards
ASTM D2000 BC
Mount Type
Non-Adhesive
Maximum Operating Temperature
150 Degrees F
Minimum Operating Temperature
-20 Degrees F
Profile Shape
D
Application
Boards, Electrical, Mirrors, Signs
Includes Core
Core Not Included
Operating Temperature - Maximum
150 Degrees F
Hardness
70A
Resistance Properties
Oil Resistant, Water Resistant
Product Type
Edge Trim
Includes Bulb
Bulb Not Included
For Materials
Glass, Metal, Plastic, Wood
Operating Temperature - Minimum
-20 Degrees F
Outer Material
Neoprene

Description

Edge Trim, Application Boards, Electrical, Mirrors, Signs, Bulb Location Not Applicable, Color Black, Hardness 70A, Inside Height 3/8 in, Inside Width 3/16 in, Material Neoprene, Maximum Operating Temperature 150 Degrees F, Minimum Operating Temperature -20 Degrees F, Mount Type Non-Adhesive, Overall Height 9/16 in, Overall Length 50 ft, Overall Width 3/8 in, Profile Shape D, Resistance Properties Oil Resistant, Water Resistant, Standards ASTM D2000 BC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.