Rubber Edging, SBR, 10 ft Length, Non-Adhesive Backing, 5/16 in Overall Width, Style: A
Mfr # ZTRIM-314
Zoro # G2643107
product price: $6.85
/eaSold in multiples of 2 for $13.70
Key Features
Material
SBR
Groove Width
3/16 in
Overall Height
1/2 in
Overall Width
5/16 in
Style
A
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZTRIM-314
Zoro #
G2643107
UPC #
-
Country of Origin
China
Dimensions
Groove Width
3/16 in
Overall Height
1/2 in
Overall Width
5/16 in
Length
10 ft
Groove Depth
7/16 in
Leg Length
1/2 in
Overall Length
10 ft
Inside Height
7/16 in
Inside Width
3/16 in
Inside Length
7/16 in
Trim Width
5/16 in
For Material Thickness - Maximum
3/16 in
Description
Edge Trim, Application Boards, Electrical, Mirrors, Signs, Bulb Location Not Applicable, Color Black, Hardness 70A, Inside Height 7/16 in, Inside Width 3/16 in, Material SBR, Maximum Operating Temperature 220 Degrees F, Minimum Operating Temperature 0 Degrees F, Mount Type Non-Adhesive, Overall Height 1/2 in, Overall Length 10 ft, Overall Width 5/16 in, Profile Shape A, Resistance Properties Abrasion Resistant, Standards ASTM D2000 AA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.