Rubber Edging, SBR, 10 ft Length, Non-Adhesive Backing, 7/64 in Overall Width, Style: B
Mfr # ZTRIM-311
Zoro # G2643089
product price: $5.19
/eaKey Features
Material
SBR
Groove Width
1/32 in
Overall Height
7/32 in
Overall Width
7/64 in
Style
B
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZTRIM-311
Zoro #
G2643089
UPC #
-
Country of Origin
China
Dimensions
Groove Width
1/32 in
Overall Height
7/32 in
Overall Width
7/64 in
Length
10 ft
Groove Depth
5/32 in
Leg Length
7/32 in
Inside Width
1/32 in
Inside Height
5/32 in
Overall Length
10 ft
Trim Width
1/8 in
For Material Thickness - Maximum
1/32 in
Inside Length
5/32 in
Description
Edge Trim, Application Boards, Electrical, Mirrors, Signs, Bulb Location Not Applicable, Color Black, Hardness 70A, Inside Height 5/32 in, Inside Width 1/32 in, Material SBR, Maximum Operating Temperature 220 Degrees F, Minimum Operating Temperature 0 Degrees F, Mount Type Non-Adhesive, Overall Height 7/32 in, Overall Length 10 ft, Overall Width 7/64 in, Profile Shape B, Resistance Properties Abrasion Resistant, Standards ASTM D2000 AA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.