Zoro Homepage

Rubber Edging, SBR, 25 ft Length, Non-Adhesive Backing, 5/8 in Overall Width, Style: A

  • Mfr # ZTRIM-217

  • Zoro # G0298475


product price: $35.85
/ea

Key Features

Material
SBR
Groove Width
1/2 in
Overall Height
5/8 in
Overall Width
5/8 in
Style
A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZTRIM-217
Zoro #
G0298475
UPC #
-
Country of Origin
China

Dimensions

Groove Width
1/2 in
Overall Height
5/8 in
Overall Width
5/8 in
Length
25 ft
Groove Depth
1/2 in
Leg Length
5/8 in
Overall Length
25 ft
Inside Width
1/2 in
Inside Height
1/2 in
For Material Thickness - Maximum
1/2 in
Inside Length
1/2 in
Trim Width
5/8 in

Details

Item
Edge Trim
Material
SBR
Style
A
Backing Type
Non-Adhesive
Color
Black
Min. Temp. (F)
0 Degrees F
Max. Temp. (F)
220 Degrees F
Standards
ASTM D2000 AA
Application
Boards, Electrical, Mirrors, Signs
Profile Shape
A
Maximum Operating Temperature
220 Degrees F
Minimum Operating Temperature
0 Degrees F
Mount Type
Non-Adhesive
Operating Temperature - Maximum
220 Degrees F
Includes Core
Core Not Included
Outer Material
SBR
Resistance Properties
Abrasion Resistant
Hardness
70A
Product Type
Edge Trim
Operating Temperature - Minimum
0 Degrees F
Includes Bulb
Bulb Not Included

Description

Edge Trim, Application Boards, Electrical, Mirrors, Signs, Bulb Location Not Applicable, Color Black, Hardness 70A, Inside Height 1/2 in, Inside Width 1/2 in, Material SBR, Maximum Operating Temperature 220 Degrees F, Minimum Operating Temperature 0 Degrees F, Mount Type Non-Adhesive, Overall Height 5/8 in, Overall Length 25 ft, Overall Width 5/8 in, Profile Shape A, Resistance Properties Abrasion Resistant, Standards ASTM D2000 AA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.