Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rubber Edging, SBR, 25 ft Length, Non-Adhesive Backing, 7/64 in Overall Width, Style: B

  • Mfr # ZTRIM-211

  • Zoro # G1939065


product price: $10.95
/ea

Key Features

Material
SBR
Groove Width
1/32 in
Overall Height
7/32 in
Overall Width
7/64 in
Style
B
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZTRIM-211
Zoro #
G1939065
UPC #
-
Country of Origin
China

Dimensions

Groove Width
1/32 in
Overall Height
7/32 in
Overall Width
7/64 in
Length
25 ft
Groove Depth
5/32 in
Leg Length
7/32 in
Inside Width
1/32 in
Overall Length
25 ft
Inside Height
5/32 in
Inside Length
5/32 in
Trim Width
1/8 in
For Material Thickness - Maximum
1/32 in

Details

Material
SBR
Item
Edge Trim
Style
B
Backing Type
Non-Adhesive
Color
Black
Min. Temp. (F)
0 Degrees F
Standards
ASTM D2000 AA
Max. Temp. (F)
220 Degrees F
Application
Boards, Electrical, Mirrors, Signs
Mount Type
Non-Adhesive
Minimum Operating Temperature
0 Degrees F
Maximum Operating Temperature
220 Degrees F
Profile Shape
B
Hardness
70A
Product Type
Edge Trim
Includes Core
Core Not Included
Outer Material
SBR
Operating Temperature - Maximum
220 Degrees F
Includes Bulb
Bulb Not Included
Operating Temperature - Minimum
0 Degrees F
Resistance Properties
Abrasion Resistant

Description

Edge Trim, Application Boards, Electrical, Mirrors, Signs, Bulb Location Not Applicable, Color Black, Hardness 70A, Inside Height 5/32 in, Inside Width 1/32 in, Material SBR, Maximum Operating Temperature 220 Degrees F, Minimum Operating Temperature 0 Degrees F, Mount Type Non-Adhesive, Overall Height 7/32 in, Overall Length 25 ft, Overall Width 7/64 in, Profile Shape B, Resistance Properties Abrasion Resistant, Standards ASTM D2000 AA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.