Zoro Homepage

Rubber Edging, Silicone, 100 ft Length, Non-Adhesive Backing, 1/4 in Overall Width, Style: F

  • Mfr # ZTRIM-67

  • Zoro # G2736736


product price: $350.99
/ea
Free Shipping & Returns

Key Features

Material
Silicone
Groove Width
1/16 in
Overall Height
1/2 in
Overall Width
1/4 in
Style
F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZTRIM-67
Zoro #
G2736736
UPC #
-
Country of Origin
China

Dimensions

Groove Width
1/16 in
Overall Height
1/2 in
Overall Width
1/4 in
Length
100 ft
Groove Depth
3/8 in
Leg Length
1/2 in
Overall Length
100 ft
Inside Height
3/8 in
Inside Width
1/16 in
Trim Width
1/4 in
For Material Thickness - Maximum
1/16 in
Inside Length
3/8 in

Details

Item
Edge Trim
Material
Silicone
Style
F
Backing Type
Non-Adhesive
Color
Orange
Max. Temp. (F)
450 Degrees F
Standards
ASTM D2000 GE
Min. Temp. (F)
-90 Degrees F
Application
Boards, Electrical, Mirrors, Signs
Minimum Operating Temperature
-90 Degrees F
Mount Type
Non-Adhesive
Profile Shape
F
Maximum Operating Temperature
450 Degrees F
Operating Temperature - Minimum
-80 Degrees F
Product Type
Edge Trim
Operating Temperature - Maximum
450 Degrees F
Resistance Properties
Temperature Resistant
Includes Core
Core Not Included
Includes Bulb
Bulb Not Included
Hardness
70A
Outer Material
Silicone

Description

Edge Trim, Application Boards, Electrical, Mirrors, Signs, Bulb Location Not Applicable, Color Orange, Hardness 70A, Inside Height 3/8 in, Inside Width 1/16 in, Material Silicone, Maximum Operating Temperature 450 Degrees F, Minimum Operating Temperature -90 Degrees F, Mount Type Non-Adhesive, Overall Height 1/2 in, Overall Length 100 ft, Overall Width 1/4 in, Profile Shape F, Resistance Properties Temperature Resistant, Standards ASTM D2000 GE

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.