Rubber Edging, Silicone, 25 ft Length, Non-Adhesive Backing, 1/4 in Overall Width, Style: F

  • Mfr # ZTRIM-267

  • Zoro # G0298369


product price: $70.89
/ea

Key Features

Material
Silicone
Groove Width
1/16 in
Overall Height
1/2 in
Overall Width
1/4 in
Style
F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZTRIM-267
Zoro #
G0298369
UPC #
-
Country of Origin
China

Dimensions

Groove Width
1/16 in
Overall Height
1/2 in
Overall Width
1/4 in
Length
25 ft
Groove Depth
3/8 in
Leg Length
1/2 in
Inside Height
3/8 in
Overall Length
25 ft
Inside Width
1/16 in
For Material Thickness - Maximum
1/16 in
Trim Width
1/4 in
Inside Length
3/8 in

Details

Item
Edge Trim
Material
Silicone
Style
F
Backing Type
Non-Adhesive
Color
Orange
Max. Temp. (F)
450 Degrees F
Standards
ASTM D2000 GE
Min. Temp. (F)
-90 Degrees F
Application
Boards, Electrical, Mirrors, Signs
Minimum Operating Temperature
-90 Degrees F
Profile Shape
F
Maximum Operating Temperature
450 Degrees F
Mount Type
Non-Adhesive
Includes Core
Core Not Included
Outer Material
Silicone
Hardness
70A
Product Type
Edge Trim
Operating Temperature - Minimum
-80 Degrees F
Operating Temperature - Maximum
450 Degrees F
Resistance Properties
Temperature Resistant
Includes Bulb
Bulb Not Included

Description

Edge Trim, Application Boards, Electrical, Mirrors, Signs, Bulb Location Not Applicable, Color Orange, Hardness 70A, Inside Height 3/8 in, Inside Width 1/16 in, Material Silicone, Maximum Operating Temperature 450 Degrees F, Minimum Operating Temperature -90 Degrees F, Mount Type Non-Adhesive, Overall Height 1/2 in, Overall Length 25 ft, Overall Width 1/4 in, Profile Shape F, Resistance Properties Temperature Resistant, Standards ASTM D2000 GE

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products