Zoro Homepage

Rubber Edging, Silicone Foam, 100 ft Length, Non-Adhesive Backing, 1/4 in Overall Width, Style: C

  • Mfr # ZTRIM-30

  • Zoro # G3422474


product price: $167.99
/ea
Free Shipping & Returns

Key Features

Material
Silicone Foam
Groove Width
1/8 in
Overall Height
5/16 in
Overall Width
1/4 in
Length
100 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZTRIM-30
Zoro #
G3422474
UPC #
-
Country of Origin
China

Dimensions

Groove Width
1/8 in
Overall Height
5/16 in
Overall Width
1/4 in
Length
100 ft
Groove Depth
1/4 in
Leg Length
5/16 in
Overall Length
100 ft
Inside Height
1/4 in
Inside Width
1/8 in
Trim Width
1/4 in
For Material Thickness - Maximum
1/8 in
Inside Length
1/4 in

Details

Material
Silicone Foam
Item
Edge Trim
Style
C
Backing Type
Non-Adhesive
Color
Orange
Max. Temp. (F)
450 Degrees F
Min. Temp. (F)
-90 Degrees F
Standards
ASTM D2000 GE
Application
Boards, Electrical, Mirrors, Signs
Minimum Operating Temperature
-90 Degrees F
Profile Shape
C
Maximum Operating Temperature
450 Degrees F
Mount Type
Non-Adhesive
Operating Temperature - Maximum
450 Degrees F
Operating Temperature - Minimum
-80 Degrees F
Includes Core
Core Not Included
Outer Material
Silicone
Includes Bulb
Bulb Not Included
Resistance Properties
Temperature Resistant
Product Type
Edge Trim
Hardness
70A

Description

Edge Trim, Application Boards, Electrical, Mirrors, Signs, Bulb Location Not Applicable, Color Orange, Hardness 70A, Inside Height 1/4 in, Inside Width 1/8 in, Material Silicone Foam, Maximum Operating Temperature 450 Degrees F, Minimum Operating Temperature -90 Degrees F, Mount Type Non-Adhesive, Overall Height 5/16 in, Overall Length 100 ft, Overall Width 1/4 in, Profile Shape C, Resistance Properties Temperature Resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.