Rubber General Purpose Grommet for Ford Cars, 25 pk.
Mfr # 5MTP0
Zoro # G2341915
product price: $11.39
/pk 25, $0.46/eaKey Features
Type
General Purpose
Material
Rubber
For Use With
Ford Cars
Cap Color
Black
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5MTP0
Zoro #
G2341915
UPC #
-
Country of Origin
Unknown
Details
Item
Grommet,PK25
Type
General Purpose
Material
Rubber
For Use With
Ford Cars
Cap Color
Black
System of Measurement
Inch
Material Grade/Class
Ungraded
Manufacturer Location
Globally Sourced
Ring Type
Bumper
Description
Grommet,PK25, System of Measurement Inch, Material Rubber, Material Grade/Class Ungraded, Manufacturer Location Globally Sourced, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.