Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rubber, Gum, 1/16 In Th, 36 Inx25 Ft

  • Mfr # BULK-RS-NAT40-331

  • Zoro # G7120933


product price: $308.99
/ea
Free Shipping & Returns

Key Features

Rubber Width
36 in
Rubber Properties
Water Resistant
Rubber Material
Natural
Rubber Color
Tan
Min. Temp. (F)
-45 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-RS-NAT40-331
Zoro #
G7120933
UPC #
-
Country of Origin
China

Dimensions

Rubber Thickness
1/16 in
Rubber Width
36 in
Rubber Length
25 ft
Overall Width
36 in
Overall Thickness
0.0625 in
Overall Length
25 ft

Details

Item
Rubber Roll
Rubber Properties
Water Resistant
Rubber Material
Natural
Rubber Color
Tan
Min. Temp. (F)
-45 Degrees F
Durometer
40A
Backing Type
Non-Adhesive
Tensile Strength (PSI)
3,000 psi
Elongation
600 %
Finish
Smooth
Standards
ASTM D2000 AA 421
Grade
Standard
Max. Temp. (F)
200 Degrees F
Material
Natural Rubber
Color
Tan
Abrasion Resistance
Excellent
Tensile Strength
3,000 psi
Minimum Temperature
-45 Degrees F
Compression Set
25 %
Oil Resistance
Poor
Maximum Temperature
200 Degrees F
Thickness Tolerance
+/-0.011 in
Water Resistance
Good
Tear Strength
22 N/mm
Texture
Smooth
Shape
Roll
Adhesive Type
Plain Backing
Density
1.05 g/cc
Chemical Resistance
Fair
Weather Resistance
Fair

Description

Rubber Roll, Roll, Adhesive Type Not Applicable, Backing Type Plain, Color Tan, Durometer 40 Shore A, Grade Standard, Material Natural Rubber, Standards ASTM D2000 AA 421, Maximum Adhesive Temperature Not Applicable, Maximum Temperature 200 Degrees F, Minimum Adhesive Temperature Not Applicable, Minimum Temperature -45 Degrees F, Overall Length 25 ft, Thickness Tolerance +/-0.011 in, Overall Width 36 in, Tensile Strength 3,000 psi, Texture Smooth, Overall Thickness 1/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.