Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rubber, Gum, 1/2 In Th, 36 Inx10 Ft

  • Mfr # BULK-RS-NAT40-210

  • Zoro # G6733045


product price: $937.99
/ea
Free Shipping & Returns

Key Features

Rubber Width
36 in
Rubber Properties
Water Resistant
Rubber Material
Natural
Rubber Color
Tan
Min. Temp. (F)
-45 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-RS-NAT40-210
Zoro #
G6733045
UPC #
-
Country of Origin
China

Dimensions

Rubber Thickness
1/2 in
Rubber Width
36 in
Rubber Length
10 ft
Overall Length
10 ft
Overall Thickness
0.5 in
Overall Width
36 in

Details

Item
Rubber Roll
Rubber Properties
Water Resistant
Rubber Material
Natural
Rubber Color
Tan
Min. Temp. (F)
-45 Degrees F
Durometer
40A
Backing Type
Non-Adhesive
Tensile Strength (PSI)
3,000 psi
Elongation
600 %
Finish
Smooth
Standards
ASTM D2000 AA 421
Grade
Standard
Material
Natural Rubber
Max. Temp. (F)
200 Degrees F
Color
Tan
Maximum Temperature
200 Degrees F
Minimum Temperature
-45 Degrees F
Density
1.05 g/cc
Shape
Roll
Tear Strength
22 N/mm
Abrasion Resistance
Excellent
Chemical Resistance
Fair
Water Resistance
Good
Texture
Smooth
Weather Resistance
Fair
Adhesive Type
Plain Backing
Compression Set
25 %
Oil Resistance
Poor
Tensile Strength
3,000 psi
Thickness Tolerance
+/-0.050 in

Description

Rubber Roll, Roll, Adhesive Type Plain Backing, Backing Type Non-Adhesive, Color Tan, Durometer 40A, Grade Standard, Material Natural Rubber, Standards ASTM D2000 AA 421, Maximum Temperature 200 Degrees F, Minimum Temperature -45 Degrees F, Overall Length 10 ft, Thickness Tolerance +/-0.050 in, Overall Width 36 in, Tensile Strength 3,000 psi, Texture Smooth, Overall Thickness 0.5 in, Abrasion Resistance Excellent, Chemical Resistance Fair, Oil Resistance Poor, Water Resistance Good

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.