Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rubber, Gum, 3/16 In Th, 36 Inx10 Ft

  • Mfr # BULK-RS-NAT40-207

  • Zoro # G6878584


product price: $385.99
/ea
Free Shipping & Returns

Key Features

Rubber Width
36 in
Rubber Properties
Water Resistant
Rubber Material
Natural
Rubber Color
Tan
Min. Temp. (F)
-45 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-RS-NAT40-207
Zoro #
G6878584
UPC #
-
Country of Origin
China

Dimensions

Rubber Thickness
3/16 in
Rubber Width
36 in
Rubber Length
10 ft
Overall Length
10 ft
Overall Width
36 in
Overall Thickness
0.1875 in

Details

Item
Rubber Roll
Rubber Properties
Water Resistant
Rubber Material
Natural
Rubber Color
Tan
Min. Temp. (F)
-45 Degrees F
Durometer
40A
Backing Type
Non-Adhesive
Tensile Strength (PSI)
3,000 psi
Elongation
600 %
Finish
Smooth
Standards
ASTM D2000 AA 421
Grade
Standard
Color
Tan
Max. Temp. (F)
200 Degrees F
Material
Natural Rubber
Shape
Roll
Minimum Temperature
-45 Degrees F
Abrasion Resistance
Excellent
Adhesive Type
Plain Backing
Maximum Temperature
200 Degrees F
Tear Strength
22 N/mm
Water Resistance
Good
Texture
Smooth
Oil Resistance
Poor
Density
1.05 g/cc
Compression Set
25 %
Thickness Tolerance
+/-0.022 in
Weather Resistance
Fair
Chemical Resistance
Fair
Tensile Strength
3,000 psi

Description

Rubber Roll, Roll, Adhesive Type Plain Backing, Backing Type Non-Adhesive, Color Tan, Durometer 40A, Grade Standard, Material Natural Rubber, Standards ASTM D2000 AA 421, Maximum Temperature 200 Degrees F, Minimum Temperature -45 Degrees F, Overall Length 10 ft, Thickness Tolerance +/-0.022 in, Overall Width 36 in, Tensile Strength 3,000 psi, Texture Smooth, Overall Thickness 0.1875 in, Abrasion Resistance Excellent, Chemical Resistance Fair, Oil Resistance Poor, Water Resistance Good

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.