Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rubber, Hypalon, 1/4"Thick, 24"x12", 60A

  • Mfr # BULK-RS-HPN60-42

  • Zoro # G6783533


product price: $78.05
/ea
Free Shipping & Returns

Key Features

Rubber Width
12 in
Rubber Properties
Chemical Resistant; Water Resistant
Rubber Material
Hypalon
Rubber Color
Black
Min. Temp. (F)
-40 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-RS-HPN60-42
Zoro #
G6783533
UPC #
-
Country of Origin
Multiple

Dimensions

Rubber Thickness
1/4 in
Rubber Width
12 in
Rubber Length
2 ft
Thickness
1/4"
Length
24"
Width
12"
Overall Length
24 in
Overall Thickness
0.25 in
Overall Width
12 in

Details

Item
Rubber Sheet
Rubber Properties
Chemical Resistant; Water Resistant
Rubber Material
Hypalon
Rubber Color
Black
Min. Temp. (F)
-40 Degrees F
Durometer
60A
Backing Type
Adhesive
Tensile Strength (PSI)
1,500 psi
Elongation
350 %
Finish
Smooth
Standards
ASTM D2000 CE 610
Grade
Standard
Type
High Grade
Application
Chemical Resistant
Max. Temp. (F)
250 Degrees F
Color
Black
Material
Hypalon
Density
1.3 g/cc
Minimum Temperature
-40 Degrees F
Chemical Resistance
Good
Water Resistance
Good
Texture
Smooth
Tensile Strength
1,500 psi
Maximum Adhesive Temperature
230 Degrees F
Minimum Adhesive Temperature
-30 Degrees F
Oil Resistance
Good
Tear Strength
25 N/mm
Adhesive Type
Acrylic
Compression Set
40 %
Shape
Sheet
Weather Resistance
Good
Abrasion Resistance
Fair
Thickness Tolerance
+/-0.026 in
Maximum Temperature
250 Degrees F

Description

Rubber Sheet, Sheet, Adhesive Type Acrylic, Backing Type Adhesive, Color Black, Durometer 60 Shore A, Grade Standard, Material Hypalon, Standards ASTM D2000 CE 610, Maximum Adhesive Temperature 230 Degrees F, Maximum Temperature 250 Degrees F, Minimum Adhesive Temperature -30 Degrees F, Minimum Temperature -40 Degrees F, Overall Length 24 in, Thickness Tolerance +/-0.026 in, Overall Width 12 in, Tensile Strength 1,500 psi, Texture Smooth, Overall Thickness 1/4 in, Abrasion Resistance Fair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.