Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rubber, Hypalon, 1/8"Thick, 12"x12", 60A

  • Mfr # BULK-RS-HPN60-8

  • Zoro # G2564484


product price: $18.69
/ea

Key Features

Rubber Width
12 in
Rubber Properties
Chemical Resistant; Water Resistant
Rubber Material
Hypalon
Rubber Color
Black
Min. Temp. (F)
-40 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-RS-HPN60-8
Zoro #
G2564484
UPC #
-
Country of Origin
Multiple

Dimensions

Rubber Thickness
1/8 in
Rubber Width
12 in
Rubber Length
1 ft
Thickness
1/8"
Length
12"
Width
12"
Overall Width
12 in
Overall Length
12 in
Overall Thickness
0.125 in

Details

Item
Rubber Sheet
Rubber Properties
Chemical Resistant; Water Resistant
Rubber Material
Hypalon
Rubber Color
Black
Min. Temp. (F)
-40 Degrees F
Durometer
60A
Backing Type
Non-Adhesive
Tensile Strength (PSI)
1,500 psi
Elongation
350 %
Finish
Smooth
Standards
ASTM D2000 CE 610
Grade
Standard
Color
Black
Material
Hypalon
Max. Temp. (F)
250 Degrees F
Application
Chemical Resistant
Type
High Grade
Tear Strength
25 N/mm
Density
1.3 g/cc
Water Resistance
Good
Compression Set
40 %
Adhesive Type
Plain Backing
Oil Resistance
Good
Maximum Temperature
250 Degrees F
Thickness Tolerance
+/-0.017 in
Abrasion Resistance
Fair
Tensile Strength
1,500 psi
Minimum Temperature
-40 Degrees F
Texture
Smooth
Shape
Sheet
Chemical Resistance
Good
Weather Resistance
Good

Description

Rubber Sheet, Sheet, Adhesive Type Plain Backing, Backing Type Non-Adhesive, Color Black, Durometer 60A, Grade Standard, Material Hypalon, Standards ASTM D2000 CE 610, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Overall Length 12 in, Thickness Tolerance +/-0.017 in, Overall Width 12 in, Tensile Strength 1,500 psi, Texture Smooth, Overall Thickness 0.125 in, Abrasion Resistance Fair, Chemical Resistance Good, Oil Resistance Good, Water Resistance Good

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.