Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rubber, Recycled, 1/16"Thick, 48"x24", 60A

  • Mfr # BULK-RS-RCY60-10

  • Zoro # G4736286


product price: $10.49
/ea

Key Features

Rubber Properties
Anti-Skid, Weather Resistant
Rubber Material
Recycled
Rubber Color
Black-Speckled
Min. Temp. (F)
0 Degrees F
Durometer
60A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-RS-RCY60-10
Zoro #
G4736286
UPC #
-
Country of Origin
Malaysia

Dimensions

Rubber Thickness
1/16 in
Rubber Width
24 in
Rubber Length
4 ft
Thickness
1/16"
Width
24"
Length
48"
Overall Width
24 in
Overall Length
4 ft
Overall Thickness
0.0625 in

Details

Item
Rubber Sheet
Rubber Properties
Anti-Skid, Weather Resistant
Rubber Material
Recycled
Rubber Color
Black-Speckled
Min. Temp. (F)
0 Degrees F
Durometer
60A
Backing Type
Non-Adhesive
Tensile Strength (PSI)
250 psi
Elongation
100 %
Finish
Smooth
Standards
ASTM D2000 GE 306
Grade
Standard
Color
Black-Speckled
Max. Temp. (F)
210 Degrees F
Material
Recycled Rubber
Type
Commercial Grade
Application
100% Recycled Anti-Skid
Density
1.1 g/cc
Minimum Temperature
0 Degrees F
Compression Set
99 %
Oil Resistance
Poor
Water Resistance
Good
Chemical Resistance
Poor
Texture
Smooth
Weather Resistance
Poor
Thickness Tolerance
+/-0.011 in
Maximum Temperature
210 Degrees F
Adhesive Type
Plain Backing
Tensile Strength
250 psi
Shape
Sheet
Abrasion Resistance
Good

Description

Rubber Sheet, Sheet, Adhesive Type Plain Backing, Backing Type Non-Adhesive, Color Black-Speckled, Durometer 60A, Grade Standard, Material Recycled Rubber, Standards ASTM D2000 GE 306, Maximum Temperature 210 Degrees F, Minimum Temperature 0 Degrees F, Overall Length 4 ft, Thickness Tolerance +/-0.011 in, Overall Width 24 in, Tensile Strength 250 psi, Texture Smooth, Overall Thickness 0.0625 in, Abrasion Resistance Good, Chemical Resistance Poor, Oil Resistance Poor, Water Resistance Good

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.