Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rubber, Recycled, 1/4"Thick, 120"x48", 60A

  • Mfr # BULK-RS-RCY60-34

  • Zoro # G4717885


product price: $177.99
/ea
Free Shipping & Returns

Key Features

Rubber Width
48 in
Rubber Length
10 ft
Rubber Properties
Anti-Skid, Weather Resistant
Rubber Material
Recycled
Rubber Color
Black-Speckled
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-RS-RCY60-34
Zoro #
G4717885
UPC #
-
Country of Origin
Malaysia

Dimensions

Rubber Thickness
1/4 in
Rubber Width
48 in
Rubber Length
10 ft
Overall Length
10 ft
Overall Thickness
0.25 in
Overall Width
4 ft

Details

Item
Rubber Roll
Rubber Properties
Anti-Skid, Weather Resistant
Rubber Material
Recycled
Rubber Color
Black-Speckled
Min. Temp. (F)
0 Degrees F
Durometer
60A
Backing Type
Non-Adhesive
Tensile Strength (PSI)
250 psi
Elongation
100 %
Finish
Smooth
Standards
ASTM D2000 GE 306
Grade
Standard
Type
Commercial Grade
Color
Black-Speckled
Material
Recycled Rubber
Max. Temp. (F)
210 Degrees F
Green Environmental Attribute
Product Contains 100% Total Recycled Content
Density
1.1 g/cc
Oil Resistance
Poor
Adhesive Type
Plain Backing
Abrasion Resistance
Good
Shape
Roll
Minimum Temperature
0 Degrees F
Tensile Strength
250 psi
Thickness Tolerance
+/-0.026 in
Water Resistance
Good
Texture
Smooth
Weather Resistance
Poor
Chemical Resistance
Poor
Maximum Temperature
210 Degrees F
Compression Set
99 %

Description

Rubber Roll, Roll, Adhesive Type Plain Backing, Backing Type Non-Adhesive, Color Black-Speckled, Durometer 60A, Grade Standard, Material Recycled Rubber, Standards ASTM D2000 GE 306, Maximum Temperature 210 Degrees F, Minimum Temperature 0 Degrees F, Overall Length 10 ft, Thickness Tolerance +/-0.026 in, Overall Width 4 ft, Tensile Strength 250 psi, Texture Smooth, Overall Thickness 0.25 in, Abrasion Resistance Good, Chemical Resistance Poor, Oil Resistance Poor, Water Resistance Good

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.