Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rubber, Recycled, 5/16"Thick, 36"x36", 60A

  • Mfr # BULK-RS-RCY60-18

  • Zoro # G6686653


product price: $45.35
/ea

Key Features

Rubber Properties
Anti-Skid, Weather Resistant
Rubber Material
Recycled
Rubber Color
Black-Speckled
Min. Temp. (F)
0 Degrees F
Durometer
60A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-RS-RCY60-18
Zoro #
G6686653
UPC #
-
Country of Origin
Malaysia

Dimensions

Rubber Thickness
5/16 in
Rubber Width
36 in
Rubber Length
3 ft
Width
36"
Thickness
5/16"
Length
36"
Overall Width
36 in
Overall Thickness
0.3125 in
Overall Length
36 in

Details

Item
Rubber Sheet
Rubber Properties
Anti-Skid, Weather Resistant
Rubber Material
Recycled
Rubber Color
Black-Speckled
Min. Temp. (F)
0 Degrees F
Durometer
60A
Backing Type
Non-Adhesive
Tensile Strength (PSI)
250 psi
Elongation
100 %
Finish
Smooth
Standards
ASTM D2000 GE 306
Grade
Standard
Color
Black-Speckled
Max. Temp. (F)
210 Degrees F
Type
Commercial Grade
Material
Recycled Rubber
Application
100% Recycled Anti-Skid
Maximum Temperature
210 Degrees F
Weather Resistance
Poor
Chemical Resistance
Poor
Abrasion Resistance
Good
Oil Resistance
Poor
Texture
Smooth
Compression Set
99 %
Thickness Tolerance
+/-0.030 in
Adhesive Type
Plain Backing
Water Resistance
Good
Shape
Sheet
Density
1.1 g/cc
Tensile Strength
250 psi
Minimum Temperature
0 Degrees F

Description

Rubber Sheet, Sheet, Adhesive Type Not Applicable, Backing Type Plain, Color Black-Speckled, Durometer 60 Shore A, Grade Standard, Material Recycled Rubber, Standards ASTM D2000 GE 306, Maximum Adhesive Temperature Not Applicable, Maximum Temperature 210 Degrees F, Minimum Adhesive Temperature Not Applicable, Minimum Temperature 0 Degrees F, Overall Length 36 in, Thickness Tolerance +/-0.030 in, Overall Width 36 in, Tensile Strength 250 psi, Texture Smooth, Overall Thickness 5/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.