Zoro Homepage

Rubber Roll, 10 ft Overall L, Black

  • Mfr # 6050-3/16X1.5X10

  • Zoro # G214761572


product price: $14.59
/ea

Key Features

Durometer
50A
Backing Type
Non-Adhesive
Standards
ASTM D2000 BC
Grade
Commercial Grade
Thickness Tolerance
0.020 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6050-3/16X1.5X10
Zoro #
G214761572
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Overall Width
1 1/2 in
Overall Length
10 ft
Overall Thickness
0.1875 in

Details

Item
Rubber Roll
Durometer
50A
Backing Type
Non-Adhesive
Standards
ASTM D2000 BC
Grade
Commercial Grade
Thickness Tolerance
0.020 in
Shape
Roll
Texture
Smooth
Water Resistance
Good
Oil Resistance
Good
Material
Neoprene
Chemical Resistance
Fair
Weather Resistance
Excellent
Abrasion Resistance
Good
Color
Black
Adhesive Type
Plain Backing
Maximum Temperature
170 Degrees F
Number of Ply
0
Tensile Strength
1,000 psi
Minimum Temperature
-20 Degrees F

Description

Rubber

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.