Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rubber Roll, 1/16" Thickness, 36" W

  • Mfr # BULK-RS-P60-2

  • Zoro # G7276405


product price: $357.99
/ea
Free Shipping & Returns

Key Features

Rubber Width
36 in
Rubber Length
10 ft
Rubber Properties
Abrasion Resistant
Rubber Material
Polyurethane
Rubber Color
Amber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BULK-RS-P60-2
Zoro #
G7276405
UPC #
193005112295
Country of Origin
China

Dimensions

Rubber Thickness
1/16 in
Rubber Width
36 in
Rubber Length
10 ft
Overall Width
36 in
Overall Length
10 ft
Overall Thickness
0.0625 in

Details

Item
Rubber Roll
Rubber Properties
Abrasion Resistant
Rubber Material
Polyurethane
Rubber Color
Amber
Max Temp (F)
180
Min. Temp. (F)
-20 Degrees F
Durometer
60A
Backing Type
Non-Adhesive
Tensile Strength (PSI)
3,000 psi
Elongation
450 %
Finish
Smooth
Standards
ASTM D2000 GE 306
Grade
High Strength
Max. Temp. (F)
180 Degrees F
Material
Polyurethane
Color
Amber
Adhesive Type
Plain Backing
Thickness Tolerance
+/-0.011 in
Oil Resistance
Fair
Abrasion Resistance
Good
Shape
Roll
Tear Strength
50 N/mm
Tensile Strength
3,000 psi
Chemical Resistance
Fair
Texture
Smooth
Density
1.25 g/cc
Weather Resistance
Fair
Compression Set
25 %
Water Resistance
Good
Minimum Temperature
-20 Degrees F
Maximum Temperature
180 Degrees F

Description

Rubber Roll, Roll, Adhesive Type Not Applicable, Backing Type Plain, Color Amber, Durometer 60 Shore A, Grade High Strength, Material Polyurethane, Standards ASTM D2000 GE 306, Maximum Adhesive Temperature Not Applicable, Maximum Temperature 180 Degrees F, Minimum Adhesive Temperature Not Applicable, Minimum Temperature -20 Degrees F, Overall Length 10 ft, Thickness Tolerance +/-0.011 in, Overall Width 36 in, Tensile Strength 3,000 psi, Texture Smooth, Overall Thickness 1/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.