Rubber Roll, 36" Overall L, Black
Mfr # 4060-1/4G
Zoro # G414761488
product price: $116.99
/ea
Free Shipping & Returns
Key Features
Durometer
60A
Backing Type
Non-Adhesive
Standards
ASTM D2000 BF
Grade
Commercial Grade
Shape
Roll
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4060-1/4G
Zoro #
G414761488
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Overall Thickness
0.25 in
Overall Width
24 in
Overall Length
36 in
Details
Item
Rubber Roll
Durometer
60A
Backing Type
Non-Adhesive
Standards
ASTM D2000 BF
Grade
Commercial Grade
Shape
Roll
Texture
Smooth
Thickness Tolerance
0.031 in
Weather Resistance
Fair
Water Resistance
Good
Oil Resistance
Excellent
Abrasion Resistance
Good
Material
Buna-N
Chemical Resistance
Fair
Color
Black
Adhesive Type
Plain Backing
Tensile Strength
1,000 psi
Minimum Temperature
-30 Degrees F
Number of Ply
0
Maximum Temperature
220 Degrees F
Description
Rubber
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.