Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rubber Roll, 36" Overall L, Black

  • Mfr # 4070-3/8MTAPE

  • Zoro # G414761907


product price: $295.99
/ea
Free Shipping & Returns

Key Features

Durometer
70A
Backing Type
Adhesive
Elongation
400 %
Standards
ASTM D2000 BF
Grade
Commercial Grade
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4070-3/8MTAPE
Zoro #
G414761907
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Overall Length
36 in
Overall Width
36 in
Overall Thickness
0.375 in

Details

Item
Rubber Roll
Durometer
70A
Backing Type
Adhesive
Elongation
400 %
Standards
ASTM D2000 BF
Grade
Commercial Grade
Shape
Roll
Texture
Smooth
Thickness Tolerance
0.047 in
Color
Black
Water Resistance
Good
Number of Ply
0
Maximum Temperature
220 Degrees F
Abrasion Resistance
Good
Adhesive Type
Adhesive Backing
Maximum Adhesive Temperature
225 Degrees F
Minimum Temperature
-30 Degrees F
Tensile Strength
1,000 psi
Minimum Adhesive Temperature
-40 Degrees F
Weather Resistance
Fair
Material
Buna-N
Oil Resistance
Excellent
Chemical Resistance
Fair

Description

Rubber

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.