Rubber Roll, 36" Overall L, Black
Mfr # 6060-3/8G
Zoro # G214761718
product price: $140.99
/ea
Free Shipping & Returns
Key Features
Durometer
60A
Backing Type
Non-Adhesive
Standards
ASTM D2000 BC
Grade
Commercial Grade
Shape
Roll
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6060-3/8G
Zoro #
G214761718
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Overall Width
24 in
Overall Thickness
0.375 in
Overall Length
36 in
Details
Item
Rubber Roll
Durometer
60A
Backing Type
Non-Adhesive
Standards
ASTM D2000 BC
Grade
Commercial Grade
Shape
Roll
Thickness Tolerance
0.047 in
Texture
Smooth
Oil Resistance
Good
Weather Resistance
Excellent
Chemical Resistance
Fair
Adhesive Type
Plain Backing
Water Resistance
Good
Material
Neoprene
Abrasion Resistance
Good
Minimum Temperature
-20 Degrees F
Number of Ply
0
Color
Black
Tensile Strength
1,000 psi
Maximum Temperature
170 Degrees F
Description
Rubber
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.