Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rubber Roll, 4 ft Overall L

  • Mfr # 8501-1/4-10

  • Zoro # G614760632


product price: $185.99
/ea
Free Shipping & Returns

Key Features

Durometer
60A
Backing Type
Non-Adhesive
Grade
Commercial Grade
Shape
Roll
Thickness Tolerance
0.031 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8501-1/4-10
Zoro #
G614760632
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
10 ft
Overall Thickness
0.25 in
Overall Length
4 ft

Details

Item
Rubber Roll
Durometer
60A
Backing Type
Non-Adhesive
Grade
Commercial Grade
Shape
Roll
Thickness Tolerance
0.031 in
Texture
Textured
Weather Resistance
Poor
Oil Resistance
Poor
Chemical Resistance
Good
Material
Recycled Rubber
Abrasion Resistance
Good
Water Resistance
Good
Tensile Strength
250 psi
Number of Ply
0
Maximum Temperature
220 Degrees F
Color
Black-Speckled
Minimum Temperature
-20 Degrees F
Adhesive Type
Plain Backing

Description

Rubber

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.