Rubber Roll, 4 ft Overall L
Mfr # 8501-3/8-10
Zoro # G014760621
product price: $311.99
/ea
Free Shipping & Returns
Key Features
Durometer
60A
Backing Type
Non-Adhesive
Grade
Commercial Grade
Thickness Tolerance
0.047 in
Texture
Textured
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8501-3/8-10
Zoro #
G014760621
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
4 ft
Overall Width
10 ft
Overall Thickness
0.375 in
Details
Item
Rubber Roll
Durometer
60A
Backing Type
Non-Adhesive
Grade
Commercial Grade
Thickness Tolerance
0.047 in
Texture
Textured
Shape
Roll
Abrasion Resistance
Good
Weather Resistance
Poor
Material
Recycled Rubber
Oil Resistance
Poor
Chemical Resistance
Good
Water Resistance
Good
Minimum Temperature
-20 Degrees F
Number of Ply
0
Maximum Temperature
220 Degrees F
Adhesive Type
Plain Backing
Tensile Strength
250 psi
Color
Black-Speckled
Description
Rubber
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.