Rubber Roll, 5 ft Overall L, Black
Mfr # 6030-3/16-5
Zoro # G414760993
product price: $174.99
/ea
Free Shipping & Returns
Key Features
Durometer
30A
Backing Type
Non-Adhesive
Elongation
350 %
Standards
ASTM D2000 BC
Grade
Commercial Grade
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6030-3/16-5
Zoro #
G414760993
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Overall Length
5 ft
Overall Width
36 in
Overall Thickness
0.1875 in
Details
Item
Rubber Roll
Durometer
30A
Backing Type
Non-Adhesive
Elongation
350 %
Standards
ASTM D2000 BC
Grade
Commercial Grade
Texture
Smooth
Thickness Tolerance
0.020 in
Shape
Roll
Weather Resistance
Good
Abrasion Resistance
Good
Adhesive Type
Plain Backing
Oil Resistance
Good
Water Resistance
Good
Minimum Temperature
-20 Degrees F
Color
Black
Tensile Strength
1,000 psi
Number of Ply
0
Maximum Temperature
170 Degrees F
Material
Neoprene
Chemical Resistance
Fair
Description
Rubber
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.