Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rubber Roll, 5 ft Overall L, Black

  • Mfr # 6040-1/2-5T

  • Zoro # G114761863


product price: $607.99
/ea
Free Shipping & Returns

Key Features

Durometer
40A
Backing Type
Adhesive
Elongation
350 %
Standards
ASTM D2000 BC
Grade
Commercial Grade
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6040-1/2-5T
Zoro #
G114761863
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Overall Length
5 ft
Overall Width
36 in
Overall Thickness
0.5 in

Details

Item
Rubber Roll
Durometer
40A
Backing Type
Adhesive
Elongation
350 %
Standards
ASTM D2000 BC
Grade
Commercial Grade
Shape
Roll
Thickness Tolerance
0.047 in
Texture
Smooth
Tensile Strength
1,000 psi
Adhesive Type
Adhesive Backing
Weather Resistance
Good
Color
Black
Abrasion Resistance
Good
Number of Ply
0
Oil Resistance
Good
Water Resistance
Good
Maximum Adhesive Temperature
225 Degrees F
Chemical Resistance
Fair
Material
Neoprene
Minimum Temperature
-20 Degrees F
Minimum Adhesive Temperature
-40 Degrees F
Maximum Temperature
170 Degrees F

Description

Rubber

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.