Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rubber Roll, 5 ft Overall L, Black

  • Mfr # 6060-1/8-5T

  • Zoro # G314761823


product price: $152.99
/ea
Free Shipping & Returns

Key Features

Durometer
60A
Backing Type
Adhesive
Elongation
350 %
Standards
ASTM D2000 BC
Grade
Commercial Grade
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6060-1/8-5T
Zoro #
G314761823
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Overall Width
36 in
Overall Length
5 ft
Overall Thickness
0.125 in

Details

Item
Rubber Roll
Durometer
60A
Backing Type
Adhesive
Elongation
350 %
Standards
ASTM D2000 BC
Grade
Commercial Grade
Texture
Smooth
Thickness Tolerance
0.016 in
Shape
Roll
Number of Ply
0
Maximum Adhesive Temperature
225 Degrees F
Color
Black
Material
Neoprene
Adhesive Type
Adhesive Backing
Chemical Resistance
Fair
Maximum Temperature
170 Degrees F
Water Resistance
Good
Oil Resistance
Good
Tensile Strength
1,000 psi
Abrasion Resistance
Good
Weather Resistance
Good
Minimum Adhesive Temperature
-40 Degrees F
Minimum Temperature
-20 Degrees F

Description

Rubber

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.