Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rubber Roll, 5 ft Overall L, Black

  • Mfr # 7710-1/8NEO1X48X5

  • Zoro # G814760623


product price: $286.99
/ea
Free Shipping & Returns

Key Features

Durometer
60A
Backing Type
Non-Adhesive
Elongation
350 %
Standards
ASTM D2000 BC
Grade
Fabric-Reinforced
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7710-1/8NEO1X48X5
Zoro #
G814760623
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Overall Thickness
0.125 in
Overall Length
5 ft
Overall Width
36 in

Details

Item
Rubber Roll
Durometer
60A
Backing Type
Non-Adhesive
Elongation
350 %
Standards
ASTM D2000 BC
Grade
Fabric-Reinforced
Shape
Roll
Texture
Smooth
Thickness Tolerance
0.016 in
Number of Ply
1
Tensile Strength
1,500 psi
Maximum Temperature
170 Degrees F
Minimum Temperature
-20 Degrees F
Color
Black
Adhesive Type
Plain Backing
Reinforced Material
Nylon
Weather Resistance
Excellent
Abrasion Resistance
Good
Chemical Resistance
Fair
Material
Neoprene
Oil Resistance
Good
Water Resistance
Good

Description

Rubber

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.