Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rubber Roll, Black, 10 ft. L

  • Mfr # 1670-1/4-10

  • Zoro # G313366173


product price: $492.99
/ea
Free Shipping & Returns

Key Features

Material
EPDM
Color
Black
Backing Type
Non-Adhesive
Density
1.5 g/cc
Standards
ASTM D2000 BA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1670-1/4-10
Zoro #
G313366173
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Overall Length
10 ft
Overall Width
36 in
Overall Thickness
0.25 in

Details

Item
Rubber Roll
Material
EPDM
Color
Black
Backing Type
Non-Adhesive
Density
1.5 g/cc
Standards
ASTM D2000 BA
Tear Strength
20 N/mm
Durometer
70A
Compression Set
33 %
Shape
Roll
Elongation
250 %
Thickness Tolerance
+/-0.031 in
Texture
Smooth
Grade
Commercial Grade
Tensile Strength
750 psi
Water Resistance
Excellent
Oil Resistance
Poor
Adhesive Type
Plain Backing
Weather Resistance
Excellent
Abrasion Resistance
Good
Chemical Resistance
Good
Minimum Temperature
-30 Degrees F
Maximum Temperature
200 Degrees F

Description

Rubber Roll, EPDM Rubber, Width 36 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.